Motion
67979849

Made in USA
67979849

3/32" Diam x 2-1/2" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11698199
MFR #67979849
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67979849

3/32" Diam x 2-1/2" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11698199
MFR #67979849

Mfr description
67979849 67979849 3/32 X 2 1/2 ZINC PL E
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Diameter
    3/32 in
  • Length
    2-1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Pin Type
    Extended Prong
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)