Motion
67983569

Made in USA
67983569

1/8" Max Shaft Diam, 19/32" Long, 0.03" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698242
MFR #67983569
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67983569

1/8" Max Shaft Diam, 19/32" Long, 0.03" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698242
MFR #67983569

Mfr description
67983569 67983569 FOR 1/8 SHAFT 19/32LNG
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Length
    19/32 in
  • Shaft Diameter Range
    1/8 in~1/8 in
  • Wire Diameter
    0.0300 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)