Motion
67983601

Made in USA
67983601

3/16 to 1/4" Shaft Diam, 15/16" Long, 0.042" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698243
MFR #67983601
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67983601

3/16 to 1/4" Shaft Diam, 15/16" Long, 0.042" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698243
MFR #67983601

Mfr description
67983601 67983601 3/16-1/4 SHAFT 15/16LG
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Length
    15/16 in
  • Shaft Diameter Range
    1/4 in~3/16 in
  • Wire Diameter
    0.0420 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)