Motion
67984047

Made in USA
67984047

1/2 to 5/8" Shaft Diam, 2-3/8" Long, 0.12" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698246
MFR #67984047
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67984047

1/2 to 5/8" Shaft Diam, 2-3/8" Long, 0.12" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698246
MFR #67984047

Mfr description
67984047 67984047 1/2-5/8SHAFT 2-3/8LG H
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Length
    2-3/8 in
  • Shaft Diameter Range
    5/8 in~1/2 in
  • Wire Diameter
    0.1200 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)