Motion
67984484

Made in USA
67984484

1-1/8 to 1-1/2" Shaft Diam, 5" Long, 0.243" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698248
MFR #67984484
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67984484

1-1/8 to 1-1/2" Shaft Diam, 5" Long, 0.243" Wire Diam, Hair Pin Cotter;Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11698248
MFR #67984484

Mfr description
67984484 67984484 1 1/8-1.5SHAFT 5LG HAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Length
    5 in
  • Shaft Diameter Range
    1-1/2 in~1-1/8 in
  • Wire Diameter
    0.2430 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)