Motion
67984922

Made in USA
67984922

3/8 to 7/16" Shaft Diam, 1-7/8" Long, 0.092" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
Mi Item #11698253
MFR #67984922
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67984922

3/8 to 7/16" Shaft Diam, 1-7/8" Long, 0.092" Wire Diam, Hair Pin Cotter;Grades 302 & 18-8 Stainless Steel
Mi Item #11698253
MFR #67984922

Mfr description
67984922 67984922 3/8-7/16 SH 1 7/8 LG H
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Length
    1-7/8 in
  • Shaft Diameter Range
    7/16 in~3/8 in
  • Wire Diameter
    0.0920 in

Details

  • Material
    Stainless Steel
  • Material Grade
    302, 18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)