Motion
67985523

Made in USA
67985523

3/32" Diam x 1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11698256
MFR #67985523
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67985523

3/32" Diam x 1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11698256
MFR #67985523

Mfr description
67985523 67985523 3/32 X 1/2 ZINC PL HAM
  • Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Diameter
    3/32 in
  • Length
    1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Pin Type
    Hammerlock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)