1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67985689
3/32" Diam x 2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #
11698261
MFR #
67985689
Price
$0.05
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Cotter Pins
Made in USA 67985689
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67985689
3/32" Diam x 2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #
11698261
MFR #
67985689
Mfr description
67985689 67985689 3/32 X 2 ZINC PL HAMME
Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.05
/each
Add to Cart
Specifications
Dimensions
Diameter
3/32 in
Length
2 in
Details
Finish Coating
Zinc-Plated
Material
Steel
Material Grade
Grade 2
Pin Type
Hammerlock
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items