Motion
67986000

Made in USA
67986000

5/32" Diam x 1-1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11698268
MFR #67986000
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67986000

5/32" Diam x 1-1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11698268
MFR #67986000

Mfr description
67986000 67986000 5/32 X 1 1/2 ZINC PL H
  • Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Diameter
    5/32 in
  • Length
    1-1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Pin Type
    Hammerlock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)