1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
68022375
Keystock - Undersized Key Stock, 0.3750 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11698406
MFR #
68022375
Price
$7.74
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 68022375
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
68022375
Keystock - Undersized Key Stock, 0.3750 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11698406
MFR #
68022375
Mfr description
68022375 68022375 3/8" SQ ZINC PLATED MA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.74
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Width
0.3750 in
Details
Finish
Zinc Plated
Finish Coating
Zinc-Plated
Material
Steel
Type
Undersized Key Stock
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items