Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68027325

Brazier Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.109" to 1/8" Grip, 0.312" Head Diam, 0.128" to 0.14" Hole Diam, 0.219" Length Under Head, 1/8" Body Diam
MI ITEM #11698428
MFR #68027325

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
68027325 68027325 1/8 X 1/8 BRAZIER HD A
  • Aluminum alloy is lightweight and resistant to corrosion.; Brazier head types have wide, cylindrical heads with shallow profiles. Brazier fasteners are installed blind and commonly used in aircraft.; Drive rivets have a small mandrel that is driven with a hammer.; Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Rivet Type
    Drive
  • Head Style
    Brazier
  • Rivet Material
    Aluminum Alloy
  • Grip Range
    0.1090-1/8 in
  • Mandrel Material
    Stainless Steel
  • Head Diameter
    0.312 in
  • Head Height
    0.062 in
  • Length Under Head
    0.219 in
  • Maximum Hole Diameter
    0.14 in
  • Minimum Hole Diameter
    0.128 in
  • Finish Coating
    Passivated (Mandrel), Plain/Uncoated (Rivet)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought