Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68028802

Countersunk Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.328" to 3/8" Grip, 0.458" Head Diam, 0.266" to 0.281" Hole Diam, 0.436" Length Under Head, 1/4" Body Diam
MI ITEM #11698443
MFR #68028802

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
68028802 68028802 1/4 X 3/8 CTSK HD ALUM
  • Aluminum alloy is lightweight and resistant to corrosion.; Countersunk head rivets lie flush against the workpiece material and have large bearing surfaces.; Drive rivets have a small mandrel that is driven with a hammer.

Specifications

  • Rivet Type
    Drive
  • Head Style
    Countersunk
  • Rivet Material
    Aluminum Alloy
  • Grip Range
    0.3280-3/8 in
  • Mandrel Material
    Aluminum Alloy
  • Head Diameter
    0.458 in
  • Head Height
    0.095 in
  • Head Angle
    100 °
  • Length Under Head
    0.436 in
  • Maximum Hole Diameter
    0.281 in
  • Minimum Hole Diameter
    0.266 in
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text