Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68147586

2-1/2" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11698461
MFR #68147586

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
68147586 68147586 4140P 2-1/2"DIA X 72"

Specifications

  • Diameter
    2-1/2 in
  • Material
    Alloy Steel
  • Length
    6 ft
  • Material Specification
    4140P
  • Finish Coating
    Ground & Polished
  • Style
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought