Motion
68147701

Made in USA
68147701

68147701 68147701 4140P 9/16"DIA X 72" T
MI ITEM #11698473
MFR #68147701
List Price$151.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68147701

68147701 68147701 4140P 9/16"DIA X 72" T
MI ITEM #11698473
MFR #68147701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.13/each for your price

Overview

Mfr description
68147701 68147701 4140P 9/16"DIA X 72" T

Specifications

  • Diameter
    9/16 in
  • Diameter Deviation
    -.0.0005/-.0.001
  • Grade
    4140P
  • Hardness
    262-321 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    4140P
  • Finish Coating
    Ground & Polished
  • Style
    Pre-Hardened
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text