Motion
68244599

Made in USA
68244599

Pack of (100), 34 Gal Capacity per Package, Oil Only Pads 18" Long x 16" Wide, Polypropylene
MI ITEM #11698477
MFR #68244599
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68244599

Pack of (100), 34 Gal Capacity per Package, Oil Only Pads 18" Long x 16" Wide, Polypropylene
MI ITEM #11698477
MFR #68244599

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68244599 68244599 16X18 100/BX OIL ONLY
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Pad
  • Application
    Oil Only
  • Length
    18 in
  • Width
    16 in
  • Material
    Polypropylene
  • Package Capacity
    34.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text