Motion
69350718

Made in USA
69350718

120 VAC, 4 Watt, Electric, LED Portable Handheld Work Light 25' Cord, 1 Head
Mi Item #11698479
MFR #69350718
Price$291.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
69350718

120 VAC, 4 Watt, Electric, LED Portable Handheld Work Light 25' Cord, 1 Head
Mi Item #11698479
MFR #69350718

Mfr description
69350718 69350718 18/2 SJTOW 25' CORD LE
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • LEDs are solid state lamps that use light-emitting diodes to produce light
  • They use less electricity, contain no mercury, run cool, emit virtually no UV/IR light, are long rated in average life and are one of the most energy efficient lamps available.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.33/each

Specifications

Dimensions

  • Cord Length
    25.00 ft
  • Wattage
    4

Details

  • Housing Color
    Yellow
  • Lamp Life
    50,000 h
  • Lamp Type
    LED
  • Number Of Heads
    1
  • Portable Type
    Hand Held
  • Power Type
    Electric
  • PSC Code
    6210
  • Voltage
    120 V ac
  • Wire Gauge Number Of Conductors
    18/2
  • Wire Type
    SJTOW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)