Motion
69353894

Made in USA
69353894

Size 1-1/4", Class 125, Cast Iron Black Pipe Tee; 175 psi, FPT End Connection
Mi Item #11698481
MFR #69353894
Price$38.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
69353894

Size 1-1/4", Class 125, Cast Iron Black Pipe Tee; 175 psi, FPT End Connection
Mi Item #11698481
MFR #69353894

Mfr description
69353894 69353894 1-1/4" CAST IRON BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.55/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)