Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70654793

Size 2-1/2", Class 150, Malleable Iron Orange Pipe Cap; Grooved End Connection
MI ITEM #11698541
MFR #70654793

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70654793 70654793 2-1/2" PAINTED ORN GRO

Specifications

  • Fitting Type
    Grooved
  • Material
    Malleable Iron
  • Finish Coating
    Orange
  • Fitting Size
    2-1/2 in
  • Pressure Range
    - psi
  • Style
    150
  • Type
    Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought