Specifications
Dimensions
- Hex Key Size1/8in
- Length5/16 in
- Length Measurement TypeOverall Length
- Thread SizeM8x1.25 mm
Details
- Drive TypeHex Socket
- Fastener StandardASME B18.3; ASTM F835
- Finish CoatingBlack Oxide
- Full Or Partial ThreadingFully Threaded
- Head Style82 Degree Flat
- MaterialAlloy Steel
- Thread StandardUNF