1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
70872007
1" Diam x 3' Long, 8620 Steel Round Rod, Cold Finish, Drawn, Steel
MI ITEM #
11698671
MFR #
70872007
List Price
$105.28
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Made in USA 70872007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
70872007
1" Diam x 3' Long, 8620 Steel Round Rod, Cold Finish, Drawn, Steel
MI ITEM #
11698671
MFR #
70872007
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$105.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70872007 70872007 1" DIA.X36 8620 STEEL
Specifications
Diameter
1 in
Finish Coating
Cold Finish
Length
3 ft
Material
Steel
Material Specification
8620
Style
Drawn
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data