Motion
70872056

Made in USA
70872056

5/8" Diam x 3' Long, 8620 Steel Round Rod, Cold Finish, Cold Finished, Steel
MI ITEM #11698676
MFR #70872056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70872056

5/8" Diam x 3' Long, 8620 Steel Round Rod, Cold Finish, Cold Finished, Steel
MI ITEM #11698676
MFR #70872056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70872056 70872056 5/8" DIA.X36 8620 STEE

Specifications

  • Diameter
    5/8 in
  • Material
    Steel
  • Length
    3 ft
  • Material Specification
    8620
  • Finish Coating
    Cold Finish
  • Style
    Cold Finished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text