Motion
70872080

Made in USA
70872080

3/8" Diam x 6' Long, 8620 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11698679
MFR #70872080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70872080

3/8" Diam x 6' Long, 8620 Steel Round Rod, Cold Finish, Annealed, Steel
MI ITEM #11698679
MFR #70872080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70872080 70872080 3/8" DIA.X72 8620 STEE

Specifications

  • Diameter
    3/8 in
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    8620
  • Finish Coating
    Cold Finish
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text