1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
70872163
2" Diam x 6' Long, 4140 Steel Round Rod, Cold Finish, Annealed, Alloy Steel
MI ITEM #
11698681
MFR #
70872163
List Price
$620.68
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Made in USA 70872163
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
70872163
2" Diam x 6' Long, 4140 Steel Round Rod, Cold Finish, Annealed, Alloy Steel
MI ITEM #
11698681
MFR #
70872163
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$620.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70872163 70872163 2" DIA.X72 4140A STL C
Specifications
Diameter
2 in
Material
Alloy Steel
Length
6 ft
Material Specification
4140
Finish Coating
Cold Finish
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data