1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Made in USA 70872254
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
70872254
1-5/8" Diam x 6' Long, 4140 Steel Round Rod, Cold Finish, Annealed, Alloy Steel
MI ITEM #
11698690
MFR #
70872254
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
70872254 70872254 1 5/8" DIA.X72 4140A S
Specifications
Diameter
1-5/8 in
Material
Alloy Steel
Length
6 ft
Material Specification
4140
Finish Coating
Cold Finish
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought