1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
70872262
1-5/8" Diam x 3' Long, 4140 Steel Round Rod, Cold Finish, Annealed, Alloy Steel
MI ITEM #
11698691
MFR #
70872262
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Made in USA 70872262
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
70872262
1-5/8" Diam x 3' Long, 4140 Steel Round Rod, Cold Finish, Annealed, Alloy Steel
MI ITEM #
11698691
MFR #
70872262
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
70872262 70872262 1 5/8" DIA.X36 4140A S
Specifications
Diameter
1-5/8 in
Material
Alloy Steel
Length
3 ft
Material Specification
4140
Finish Coating
Cold Finish
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data