Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70872304

1-1/2" Diam x 1' Long, 4140 Steel Round Rod, Cold Finish, Annealed, Alloy Steel
MI ITEM #11698695
MFR #70872304

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70872304 70872304 1-1/2X12 4140A STL COL

Specifications

  • Diameter
    1-1/2 in
  • Material
    Alloy Steel
  • Length
    1 ft
  • Material Specification
    4140
  • Finish Coating
    Cold Finish
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought