Motion
70872346

Made in USA
70872346

70872346 70872346 1 1/4" DIA.X72 4140A S
MI ITEM #11698699
MFR #70872346
List Price$257.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70872346

70872346 70872346 1 1/4" DIA.X72 4140A S
MI ITEM #11698699
MFR #70872346

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$257.55/each for your price

Overview

Mfr description
70872346 70872346 1 1/4" DIA.X72 4140A S

Specifications

  • Diameter
    1-1/4 in
  • Diameter Deviation
    +.000/-.006
  • Grade
    12L14
  • Hardness
    150-170 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    4140
  • Finish Coating
    Cold Finish
  • Style
    Annealed
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought