Motion
72056302

Made in USA
72056302

#10-24 UNC Hex Socket Cap Screw;4037 Alloy Steel, Yellow Cadmium-Plated, Fully Threaded, 1" Length Under Head
Mi Item #11700155
MFR #72056302
Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72056302

#10-24 UNC Hex Socket Cap Screw;4037 Alloy Steel, Yellow Cadmium-Plated, Fully Threaded, 1" Length Under Head
Mi Item #11700155
MFR #72056302

Mfr description
72056302 72056302 10-24X1 CAD YLW STL MI
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.68/each

Specifications

Dimensions

  • Hex Key Size
    3/16in
  • Length  
    1 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M16x2.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME B18.3
  • Finish Coating
    Yellow Cadmium-Plated
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Material
    Alloy Steel
  • Material Grade
    4037
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)