Motion
72056633

Made in USA
72056633

1/4-20 UN Steel Right Hand Machine Screw Hex Nut;7/16" Across Flats, 0.193" High, Cadmium-Plated Finish
MI ITEM #11700186
MFR #72056633
List Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72056633

1/4-20 UN Steel Right Hand Machine Screw Hex Nut;7/16" Across Flats, 0.193" High, Cadmium-Plated Finish
MI ITEM #11700186
MFR #72056633

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.40/each for your price

Overview

Mfr description
72056633 72056633 1/4-20 CAD YLW STL MIL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    1/4-20
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    7/16 in
  • Specification
    Meets Military Specifications
  • Material Grade
    Grade A
  • Coating
    Cadmium-Plated
  • Fastener Standard
    MS35649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text