Motion
72056658

Made in USA
72056658

3/8-16 UN Steel Right Hand Machine Screw Hex Nut;5/8" Across Flats, 0.257" High, Cadmium-Plated Finish
Mi Item #11700188
MFR #72056658
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72056658

3/8-16 UN Steel Right Hand Machine Screw Hex Nut;5/8" Across Flats, 0.257" High, Cadmium-Plated Finish
Mi Item #11700188
MFR #72056658

Mfr description
72056658 72056658 3/8-16 CAD YLW STL MIL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Thread Size
    3/8-16
  • Width Across Flats
    5/8 in

Details

  • Coating
    Cadmium-Plated
  • Fastener Standard
    MS35649
  • Material
    Steel
  • Material Grade
    Grade A
  • Specification
    Meets Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Machine Screw Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)