Motion
72056682

Made in USA
72056682

#8-32 UN Steel Right Hand Machine Screw Hex Nut;11/32" Across Flats, 0.13" High, Cadmium-Plated Finish
Mi Item #11700191
MFR #72056682
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72056682

#8-32 UN Steel Right Hand Machine Screw Hex Nut;11/32" Across Flats, 0.13" High, Cadmium-Plated Finish
Mi Item #11700191
MFR #72056682

Mfr description
72056682 72056682 8-32 CAD YLW STL MIL S
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Thread Size
    #8-32
  • Width Across Flats
    11/32 in

Details

  • Coating
    Cadmium-Plated
  • Fastener Standard
    MS35649
  • Material
    Steel
  • Material Grade
    Grade A
  • Specification
    Meets Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Machine Screw Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)