Motion
72056690

Made in USA
72056690

#10-32 UN Steel Right Hand Machine Screw Hex Nut;11/32" Across Flats, 0.13" High, Cadmium-Plated Finish
Mi Item #11700192
MFR #72056690
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72056690

#10-32 UN Steel Right Hand Machine Screw Hex Nut;11/32" Across Flats, 0.13" High, Cadmium-Plated Finish
Mi Item #11700192
MFR #72056690

Mfr description
72056690 72056690 10-32 CAD YLW STL MIL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Thread Size
    #10-32
  • Width Across Flats
    11/32 in

Details

  • Coating
    Cadmium-Plated
  • Fastener Standard
    MS35650
  • Material
    Steel
  • Material Grade
    Grade A
  • Specification
    Meets Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Machine Screw Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)