Motion
72057516

Made in USA
72057516

#2-56 UNC, 1/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 3 Steel, Yellow Cadmium-Plated Finish, Without Washer
Mi Item #11700240
MFR #72057516
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72057516

#2-56 UNC, 1/8" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 3 Steel, Yellow Cadmium-Plated Finish, Without Washer
Mi Item #11700240
MFR #72057516

Mfr description
72057516 72057516 2-56X1/8 PHL CAD YLW S
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #2-56

Details

  • Drive Type
    Phillips
  • Fastener Standard
    MS35206
  • Finish Coating
    Yellow Cadmium-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 3
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)