Motion
68025923

Made in USA
68025923

M18 Screw 18.2mm ID 18-8 Austenitic Grade A2 Stainless Steel Metric Split Lock Washer;18.2 to 19mm ID x 29.4mm Max OD, 3.5mm Thick
MI ITEM #11700308
MFR #68025923
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68025923

M18 Screw 18.2mm ID 18-8 Austenitic Grade A2 Stainless Steel Metric Split Lock Washer;18.2 to 19mm ID x 29.4mm Max OD, 3.5mm Thick
MI ITEM #11700308
MFR #68025923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
72058241 72058241 4 ZINC YLW STL MILSPEC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    4.00 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    19.00mm
  • Maximum Outside Diameter
    0.5830in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    2.10mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text