Motion
68025964

Made in USA
68025964

M20 Screw 20.2mm ID 18-8 Austenitic Grade A2 Stainless Steel Metric Split Lock Washer;20.2 to 21.2mm ID x 33.6mm Max OD, 4mm Thick
MI ITEM #11700309
MFR #68025964
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68025964

M20 Screw 20.2mm ID 18-8 Austenitic Grade A2 Stainless Steel Metric Split Lock Washer;20.2 to 21.2mm ID x 33.6mm Max OD, 4mm Thick
MI ITEM #11700309
MFR #68025964

Mfr description
72058258 72058258 6 ZINC YLW STL MILSPEC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Maximum Inside Diameter
    21.20mm
  • Maximum Outside Diameter
    0.6800in
  • Minimum Inside Diameter
    2.10mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M20
  • Thickness
    4.00 mm

Details

  • Fastener Standard
    DIN 127
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)