Motion
68026004

Made in USA
68026004

M24 Screw 24.4mm ID 18-8 Austenitic Grade A2 Stainless Steel Metric Split Lock Washer;24.5 to 25.5mm ID x 40mm Max OD, 5mm Thick
Mi Item #11700310
MFR #68026004
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68026004

M24 Screw 24.4mm ID 18-8 Austenitic Grade A2 Stainless Steel Metric Split Lock Washer;24.5 to 25.5mm ID x 40mm Max OD, 5mm Thick
Mi Item #11700310
MFR #68026004

Mfr description
72058266 72058266 8 ZINC YLW STL MILSPEC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    25.50mm
  • Maximum Outside Diameter
    0.7760in
  • Minimum Inside Diameter
    2.10mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M24
  • Thickness
    4.00 mm

Details

  • Fastener Standard
    DIN 127
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)