Motion
71220388

Made in USA
71220388

1-3/4" Screw 1.758" ID Grade 8 Spring Steel Split Lock Washer;Uncoated, 1.758 to 1.789" ID x 2.679" Max OD, 0.389" Thick
Mi Item #11700311
MFR #71220388
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71220388

1-3/4" Screw 1.758" ID Grade 8 Spring Steel Split Lock Washer;Uncoated, 1.758 to 1.789" ID x 2.679" Max OD, 0.389" Thick
Mi Item #11700311
MFR #71220388

Mfr description
72058274 72058274 10 ZINC YLW STL MILSPE
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Maximum Inside Diameter
    2.40mm
  • Maximum Outside Diameter
    0.8690in
  • Minimum Inside Diameter
    1.7580in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    1-3/4
  • Thickness
    4.00 mm

Details

  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)