Motion
72637853

Made in USA
72637853

4 to 11 Inch Range, White Cable Ties 7/8, 1-7/8 and 3-1/16 Inch Bundle Diameter, 18 and 50 Lb. Strength, Nylon
MI ITEM #11701127
MFR #72637853
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72637853

4 to 11 Inch Range, White Cable Ties 7/8, 1-7/8 and 3-1/16 Inch Bundle Diameter, 18 and 50 Lb. Strength, Nylon
MI ITEM #11701127
MFR #72637853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72637853 72637853 400 PC 4, 7, 11"NATURA

Specifications

  • Length Range
    4-11 in
  • Tensile Strength
    18, 50 lbs
  • Overall Length
    4.0000, 7.0000, 11.0000, 11.2000 in
  • Overall Width
    0.0940, 0.1780 in
  • Material
    Nylon
  • Color
    White
  • Number Of Pieces
    400
  • PSC Code
    6145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought