Motion
72637861

Made in USA
72637861

4 to 11 Inch Range, White Cable Ties 1-7/8 and 3-1/16 Inch Bundle Diameter, 50 Lb. Strength, Nylon
MI ITEM #11701128
MFR #72637861
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72637861

4 to 11 Inch Range, White Cable Ties 1-7/8 and 3-1/16 Inch Bundle Diameter, 50 Lb. Strength, Nylon
MI ITEM #11701128
MFR #72637861

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72637861 72637861 250 PC WITH MOUNTS CAB

Specifications

  • Length Range
    4-11 in
  • Maximum Bundle Diameter
    1-7/8, 3-1/16 in
  • Tensile Strength
    50 lbs
  • Overall Length
    4.0000, 7.0000, 11.0000, 11.2000 in
  • Overall Width
    0.1780 in
  • Material
    Nylon
  • Includes
    Cable Tie Mount Base
  • Color
    White
  • Number Of Pieces
    250
  • PSC Code
    6145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text