Motion
72637879

Made in USA
72637879

4 to 11 Inch Range, White Cable Ties 1-7/8 and 3-1/16 Inch Bundle Diameter, 50 Lb. Strength, Nylon
Mi Item #11701129
MFR #72637879
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72637879

4 to 11 Inch Range, White Cable Ties 1-7/8 and 3-1/16 Inch Bundle Diameter, 50 Lb. Strength, Nylon
Mi Item #11701129
MFR #72637879

Mfr description
72637879 72637879 300 PC WITH MOUNTS CAB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Range
    4-11 in
  • Maximum Bundle Diameter
    1-7/8, 3-1/16 in
  • Overall Length
    4.0000, 7.0000, 11.0000, 11.2000 in
  • Overall Width
    0.1780 in
  • Tensile Strength
    50 lbs

Details

  • Color
    White
  • Includes
    Cable Tie Mount Base
  • Material
    Nylon
  • Number Of Pieces
    300
  • PSC Code
    6145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)