Motion
72637937

Made in USA
72637937

4-1/8" Long Blue Nylon Standard Cable Tie
MI ITEM #11701134
MFR #72637937
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72637937

4-1/8" Long Blue Nylon Standard Cable Tie
MI ITEM #11701134
MFR #72637937

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
72637937 72637937 4" 18LB BLUE MINIATURE
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    0.8750 in
  • Tensile Strength
    18 lbs
  • Overall Length
    4.1250 in
  • Overall Width
    0.0950 in
  • Thickness
    0.0420 in
  • Material
    Nylon
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text