Motion
72637960

Made in USA
72637960

5.84" Long Red Nylon Standard Cable Tie
MI ITEM #11701135
MFR #72637960
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72637960

5.84" Long Red Nylon Standard Cable Tie
MI ITEM #11701135
MFR #72637960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
72637960 72637960 5" 40LB RED INTERMEDI
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    1.4370 in
  • Tensile Strength
    40 lbs
  • Overall Length
    5.8400 in
  • Overall Width
    0.1400 in
  • Thickness
    0.0490 in
  • Material
    Nylon
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought