Motion
72637994

Made in USA
72637994

5.84" Long Green Nylon Standard Cable Tie
Mi Item #11701138
MFR #72637994
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72637994

5.84" Long Green Nylon Standard Cable Tie
Mi Item #11701138
MFR #72637994

Mfr description
72637994 72637994 5" 40LB GREEN INTERMED
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    1.4370 in
  • Overall Length
    5.8400 in
  • Overall Width
    0.1400 in
  • Tensile Strength
    40 lbs
  • Thickness
    0.0490 in

Details

  • Cable Tie Type
    Standard
  • Color
    Green
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)