Motion
73039513

Made in USA
73039513

7.562 Inch Long x 0.18 Inch Wide x 1-7/8 Inch Bundle Diameter, Red, Nylon Standard Cable Tie
Mi Item #11701690
MFR #73039513
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73039513

7.562 Inch Long x 0.18 Inch Wide x 1-7/8 Inch Bundle Diameter, Red, Nylon Standard Cable Tie
Mi Item #11701690
MFR #73039513

Mfr description
73039513 73039513 7" 50LB RED STANDARD C
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    1.8750 in
  • Overall Length
    7.5620 in
  • Overall Width
    0.1800 in
  • Tensile Strength
    50 lbs
  • Thickness
    0.0520 in

Details

  • Cable Tie Type
    Standard
  • Color
    Red
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)