Motion
73039836

Made in USA
73039836

14-1/4" Long Green Nylon Standard Cable Tie
MI ITEM #11701708
MFR #73039836
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73039836

14-1/4" Long Green Nylon Standard Cable Tie
MI ITEM #11701708
MFR #73039836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
73039836 73039836 14" 50LB GREEN STANDAR
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    4.0000 in
  • Tensile Strength
    50 lbs
  • Overall Length
    14.2500 in
  • Overall Width
    0.1800 in
  • Thickness
    0.0520 in
  • Material
    Nylon
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text