Overview
Mfr description
73131286 73131286 25 WATT 25' CORD WORK
- Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
- Fluorescent lamps operate at cooler temps
- and more efficiently than incandescent lamps
- An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
- When the arc mixes with the gases inside, it emits fluorescent light.
Specifications
- Number Of Heads1
- Voltage120 V
- Wattage25
- Cord Length25.00 ft
- Lamp TypeFluorescent
- IncludesLamp
- Recommended EnvironmentIndoor
- Portable TypeHook
- Power TypeElectric
- PSC Code6210
- Wire Gauge Number Of Conductors18/4
- Wire TypeSJTOW-A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data