Motion
73131302

Made in USA
73131302

120 Volt, 13 Watt, Electric, Fluorescent Portable Hook Work Light 25' Cord, 1 Head
Mi Item #11701931
MFR #73131302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73131302

120 Volt, 13 Watt, Electric, Fluorescent Portable Hook Work Light 25' Cord, 1 Head
Mi Item #11701931
MFR #73131302

Mfr description
73131302 73131302 13 WATT 25' CORD WORK
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Fluorescent lamps operate at cooler temps
  • and more efficiently than incandescent lamps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    25.00 ft
  • Wattage
    13

Details

  • Includes
    Lamp
  • Lamp Type
    Fluorescent
  • Number Of Heads
    1
  • Portable Type
    Hook
  • Power Type
    Electric
  • PSC Code
    6210
  • Recommended Environment
    Indoor
  • Voltage
    120 V
  • Wire Gauge Number Of Conductors
    18/4
  • Wire Type
    SJTOW-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)