Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73131310

120 Volt, 13 Watt, Electric, Fluorescent Portable Hook Work Light 50' Cord, 1 Head
MI ITEM #11701932
MFR #73131310

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
73131310 73131310 13 WATT 50' CORD WORK
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Fluorescent lamps operate at cooler temps
  • and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.

Specifications

  • Number Of Heads
    1
  • Voltage
    120 V
  • Wattage
    13
  • Cord Length
    50.00 ft
  • Lamp Type
    Fluorescent
  • Includes
    Lamp
  • Recommended Environment
    Indoor
  • Portable Type
    Hook
  • Power Type
    Electric
  • PSC Code
    6210
  • Wire Gauge Number Of Conductors
    18/4
  • Wire Type
    SJTOW-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought