Motion
73131369

Made in USA
73131369

13 Watt, Electric, Fluorescent Portable Handheld Work Light 25' Cord, 1 Head
MI ITEM #11701937
MFR #73131369
Price$118.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73131369

13 Watt, Electric, Fluorescent Portable Handheld Work Light 25' Cord, 1 Head
MI ITEM #11701937
MFR #73131369

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.42/each

Specifications

Dimensions

  • Cord Length
    25.00 ft
  • Wattage
    13

Details

  • Housing Color
    Yellow
  • Lamp Type
    Fluorescent
  • Number Of Heads
    1
  • Portable Type
    Hand Held
  • Power Type
    Electric
  • PSC Code
    6210
  • Wire Gauge Number Of Conductors
    18/2
  • Wire Type
    SJTOW

Overview

Mfr description
73131369 73131369 13W W/SWTCH 25'YLW CRD
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Fluorescent lamps operate at cooler temps
  • and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought