Motion
73148827

Made in USA
73148827

5/8" Diam x 1/16" Hole x 3/32" Thick, Surface Grinding Wheel;Medium Grade, 20,000 Max RPM
MI ITEM #11702022
MFR #73148827
List Price$220.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73148827

5/8" Diam x 1/16" Hole x 3/32" Thick, Surface Grinding Wheel;Medium Grade, 20,000 Max RPM
MI ITEM #11702022
MFR #73148827

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$220.78/each for your price

Overview

Mfr description
73148827 73148827 BEV EDGE 20-M (100 PC)

Specifications

  • Hole Size
    1/16 in
  • Wheel Diameter
    5/8 in
  • Grade
    Medium
  • Max Rpm
    20000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought